Labconco™ FreeZone Plus™ 4.5L Console Freeze-Dry System

Designed for light aqueous sample loads with low eutectic points

Manufacturer: Labconco™ 7387030

 View more versions of this product

Catalog No. 16-108-510

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : 86L/min. or larger displacement vacuum pump

    Specifications

    Product Type Console Freeze Dry System
    Amperage 5.5A
    Capacity (Metric) 4.5L
    Dimensions (L x W x H) Exterior 24.2 x 22.5 x 36.5 in. (61.5 x 57.2 x 92.7cm)
    Electrical Requirements 208/240V 50Hz
    Height (Metric) Exterior 92.7cm
    Hertz 50Hz
    Length (Metric) Exterior 61.5cm
    Width (English) Exterior 22.5 in.
    Width (Metric) Exterior 57.2cm
    Height (English) Exterior 36.5 in.
    Length (English) Exterior 24.2 in.
    Temperature Range (Metric) −84°C
    Voltage 208/240V

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit