Labconco™ FreeZone™ Triad™ Freeze-Dry Systems

All-in-one benchtop cascade lyophilizer and stoppering tray dryer

Manufacturer: Labconco™ 7400030

 View more versions of this product

Catalog No. 10-030-171

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : <ul><li>Vacuum pump with a displacement of at least 144LPM, 0.002mBar ultimate pressure, reverse IEC plug, and fitting suitable for 3/4 in. I.D. vacuum hose.</li><li>Freeze-dry glassware if not bulk freeze drying</li></ul>

    Specifications

    Amperage 12A
    Hertz 50Hz
    Width (Metric) Exterior 72.4cm
    Height (English) Exterior 28 in.
    Length (English) Exterior 29.5 in.
    Shipping Weight (English) 450 lb.
    Dimensions (L x W x H) Exterior 29.5 x 28.5 x 28 in. (74.9 x 72.4 x 71.1cm)
    Electrical Requirements 230V 50Hz
    Height (Metric) Exterior 71.1cm
    Length (Metric) Exterior 74.9cm
    Width (English) Exterior 28.5 in.
    Shipping Weight (Metric) 204kg
    Temperature Range (Metric) -85°C
    Voltage 230V

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit