Labconco™ Fume Hood Electrical Receptacle Kits

For Fiberglass 30 Hoods

Manufacturer: Labconco™ 2834801

 View more versions of this product

Catalog No. 16-336

  Check Availability
Add to Cart

    Specifications

    Amperage 20A
    For Use With (Application) Mounting on right side of Fiberglass 30 hood
    For Use With (Equipment) Fiberglass 30 laboratory hood
    Voltage 115V
    Weight (English) 4 lb.
    Weight (Metric) 1.8kg
    Type Duplex Electrical Receptacle Kit with Integral GFCI

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit