Labconco™ Lyph-Lock™ Freeze-Dry Flask Assembly with standard taper 19/38 Joints

A complete Lyph-Lock Flask includes a glass top and bottom and a rubber ring

Manufacturer: Labconco™ 7550200

 View more versions of this product

Catalog No. 10-269-67B

  Check Availability
Add to Cart

    Specifications

    Capacity (Metric) 50mL
    Diameter (English) Outer 1.33 in.
    Diameter (Metric) Outer 34mm
    Height (English) With Closure 2.63 in.
    Height (Metric) With Closure 6.7cm
    Includes Glass top and bottom, Silicone Rubber ring seal
    Standard Taper Joint 19/38
    Weight (English) 3 lb.
    Weight (Metric) 1.4kg

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit