Labconco™ Manual Hydraulic Lift Base Stands

Manufacturer: Labconco™ 3780400

 View more versions of this product

Catalog No. 16-101-129

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 94.5cm
    Width (English) 37.2 in.
    Type Stand
    Certifications/Compliance ADA
    Height (English) 25.5 to 34.5 in.
    Material Epoxy Coated Steel
    Weight (English) 130 lb.
    Weight (Metric) 59kg
    Depth (English) 34.3 in.
    Depth (Metric) 87.1cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit