Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Mobile Bench

Heavy-duty auxiliary bench moves freely from lab to lab

Manufacturer:  Labconco™ 8060000

Catalog No. 11-926-101


Add to cart

Description

Description

  • Load capacity: 540 lb. (250kg)
  • Made of powder-coated 2 in. (5cm) square frame with 1 1/8 in. thick (29mm) melamine-laminated work surface
  • 5 in. diameter (12.7cm) nonmarking polyurethane casters with toe-operated locks
  • Lifetime guarantee

Order Info

Weight: 105 lb. (48kg).

Warranty and Services

Lifetime guarantee.

Specifications

Specifications

Mobile cart
Steel
540 lb.
White
48 in.
61cm
PCR and tissue culture protector enclosures
110 lb.
24 in.
37.2 in.
250kg
94.5cm
121.9cm
48 x 24 x 37.2 in. (121.9 x 61 x 94.5cm)
5 in. dia. Non marking Polyurethane casters with toe locks
50.4kg
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit