Labconco™ Moisture Monitor/Hygrometer

For placement inside the glove box main chamber to continuously monitor moisture levels

Manufacturer: Labconco™ 5244900

 View more versions of this product

Catalog No. 16-108-388

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 7.7 x 9 x 7.2 in. (19.5 x 22.8 x 18.28cm)
    Electrical Requirements 110/115V 50/60 Hz
    Height (English) 7.2 in.
    Height (Metric) 18.28cm
    Length (English) 7.7 in.
    Length (Metric) 19.5cm
    Width (English) 9 in.
    Width (Metric) 22.8cm
    Accuracy ±1%
    For Use With (Application) For placement inside the glove box main chamber to continuously monitor moisture levels
    Product Type Moisture Monitor/Hygrometer

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit