Labconco™ Motor Blowers: Coated Steel

For low to moderately corrosive applications

Manufacturer: Labconco™ 7068200

 View more versions of this product

Catalog No. 16-090-12

  Check Availability
Add to Cart

    Specifications

    Amperage 4A
    Electrical Requirements 115V 60Hz
    For Use With (Application) Moderately corrosive applications
    For Use With (Equipment) Protector™ Premier™, Protector™ XStream™, Basic™ 47 and 70 and fiberglass 30 fume hood
    Hertz 60Hz
    Type Blower
    Voltage 115V
    Weight (English) 92 lb.
    Weight (Metric) 42kg
    Width (English) Outlet 10 in.
    Width (Metric) Outlet 25.4cm
    Horsepower 0.25hp
    Material Coated Steel

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit