Labconco™ PrimeMate™ Oil Change System for Rotary Vane or Hybrid™Pumps

Fast, portable way to change vacuum pump oil with less mess

Manufacturer: Labconco™ 7357040

 View all options for this product

Catalog No. 10-269-734

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart


    For Use With (Equipment) Labconco Rotary Vane or Hybrid Pumps
    Voltage 230V
    Electrical Requirements 230V 50/60Hz
    Amperage 0.5A
    Hertz 50/60Hz
    Plug Type 230V, North American NEMA 6-15P

    • Perform up to four oil changes before dealing with used oil
    • Drain used oil and fill with clean oil in less than 13 minutes
    • Powder-coated housing with lift-off cover
    • Fits on a lab cart for easy transportation
    • Two peristaltic pumps: one for fill, one for drain
    • Plastic used oil container and plastic clean oil container: 3.8L (1 gal.) each
    • Switches: Power, drain, fill
    • Indicator lights: power, draining, filling and waste full
    • Drain/fill flexible tubing: 6 ft. (1.83m) long
    • 12V DC power supply, power cord with plug
    • 33.9D x 41.6W x 40.0cmH (13.4 x 16.4 x 15.75 in.)
    Available Accessories
    • Optional Battery Pack: allows operation in areas with no wall receptacle (Cat. Nos. 10-269-735, -736, -737)
    • Replacement oil (Cat. Nos. 10-269-739, -740)
    • Replacement Drain Fill/Tubing Adapter: attaches drain/fill coupler to pumps with 7/8-14 drain plug threads (Cat. No. 10-269-741)
    • Replacement Coupler: male 1/4 NPT quick-disconnect, for easy tubing connection to a pump drain port of user-supplied rotary vane vacuum pump (Cat. No. 10-269-742)

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit