Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Acid Digestion Hoods: 4ft., 115V

Draw away harmful acid fumes with the Labconco Protector™ Acid Digestion Hood, a PVC hood with bypass airflow design.

Manufacturer:  Labconco™ 141410000

 View more versions of this product

Catalog No. 13-118-180


  Check Availability
Add to cart

Requires : Remote blowers, ductwork, base cabinets, adjustable height base stands

Specifications Description & Specifications

Specifications

37.7 in.
59 in.
48 in.
28 in. high
50/60Hz
725 CFM at 0.17 in.; H2O at 100 FPM
515 lb.
10Amp
None
115V, 50/60Hz
Benchtop
95.8cm
149.9cm
121.9cm
71.1cm high
115V
PVC
233.6kg
ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8
T8 fluorescent
725cfm at 0.17 in. H2O at 100fpm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit