Labconco™ Protector™ Acid Digestion Hoods: 5ft. Width, 115V

PVC hood with bypass airflow design draws away harmful acid fumes

Manufacturer: Labconco™ 141510001

 View more versions of this product

Catalog No. 13-118-186

  Check Availability
Add to Cart

Required Accessories : Remote blowers, ductwork, base cabinets, adjustable height base stands

    Specifications

    Product Type Benchtop
    Depth (English) 37.7 in.
    Sash Opening (English) 28 in. high
    Sash Opening (Metric) 71.1cm high
    Hertz 50/60Hz
    Voltage 115V
    Flow Rate 955cfm at 0.28 in. H2O at 100fpm
    Material PVC
    Depth (Metric) 95.8cm
    Weight (English) 550 lb.
    Weight (Metric) 249.5kg
    Amperage 10Amp
    Certifications/Compliance ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, SEFA 8
    Includes Service Fixtures: 2
    Lighting T8 fluorescent
    Height Overall (English) 59 in.
    Electrical Requirements 115V 50/60Hz
    Pressure 955cfm at 0.28 in. H2O at 100fpm
    Height Overall (Metric) 149.9cm
    Width (English) 60 in.
    Width (Metric) 152.4cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit