Labconco™ Protector™ ClassMate™ Work Surfaces

Molded from a special formulation of corrosion-resistant epoxy resins

Manufacturer: Labconco™ 6986400

 View more versions of this product

Catalog No. 16-307-237

  Check Availability
Add to Cart

    Specifications

    Depth (Metric) 66cm
    Width (English) 48 in.
    Width (Metric) 122cm
    Diameter (English) 1.5 in.
    Diameter (English) Opening 1.5 in. (venting), 2.5 in. (plumbing)
    For Use With (Equipment) Protector™ ClassMate™ laboratory hood
    Height (English) 1.25 in.
    Height (Metric) 3cm
    Material Epoxy Resin
    Cut Style Without Cutout
    Weight (English) 110 lb.
    Weight (Metric) 50kg
    Depth (English) 25.9 in.
    Diameter (Metric) Opening 3.81 (for venting) and 6.35 (for plumbing)cm
    Length (English) 25.9 in.
    Product Type Work Surface

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit