Labconco™ Protector™ Echo™ Filtered Benchtop Fume Hoods: 8 ft. Width

Adaptable fully-featured fume hood with Neutrodine™ filtration technology

Manufacturer: Labconco™ 182810001

 View more versions of this product

Catalog No. 13-118-362

  Check Availability
Add to Cart

    Specifications

    Depth (English) 37.7 in.
    Hertz 50/60Hz
    Weight (Metric) 469.5kg
    Voltage 100-115V
    Depth (Metric) 95.8cm
    Weight (English) 1035 lb.
    Amperage 10Amp
    Includes Back and side windows, integral blower, 2 service fixtures
    Lighting Fluorescent
    Height Overall (English) 66 in.
    Height Overall (Metric) 167.6cm
    Width (English) 96 in.
    Width (Metric) 243.8cm

    • Neutrodine™ filtration technology offers comprehensive molecular filtration
    • Adaptable fully-featured fume hood that requires no ducting
    • Uses Erlab™'s GFH Filtration Technology and Neutrodine filters to work safely with broader range of chemicals than ductless enclosures
    • Optional gGuard™ communication software offers realtime monitoring
    • Data such as usage authorization, filter saturation detection, sash position and temperature may be observed and managed from remote location
    • Include fiberglass panelized liner with optional side windows, or with optional side and back windows
    • Conserves energy and overhead
    • Nominal Width: 2.4m (8 ft.)

    Compliance

    AFNOR NF-X, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, SEFA 8 (Cabinet Surface Finish), SEFA 9, UL 61010

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit