Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Filtered Fume Hood Accessory, gGuard Communication Software
For use with Protector™ Echo™ and Airo™ Filtered Fume Hood
Manufacturer: Labconco™ 9581100
Requires : Windows 7 or newer operating system; x86 (32 bits)/x64 (64 bits)/ia64; Processor x86 - 1 Gb or more, 512 Mb min x 64 - 1, 4Gb or more; 850 Mb + 5 Gb free memory hard disk for the SQL database (x86 processor) or 2 Gb + 5 Gb free memory hard disk for the SQL database (x64 processor); 32 bits graphic card, 10/100/1000 Mbps ethernet card; and CD-ROM player
Description
- Automatically records hood data
- Alerts and alarms on a customer-supplied personal computer
- Monitors, manages and provides data via email to designated facility manager
- Provides access to the following: usage authorization, filter usage, Neutrodine Filter saturation detection, filter identification, sash position, blower speed, laboratory air pollution detection, temperature and usage statistics
- Software available on CD-ROM
Warranty and Services
1 year
Specifications
5 in. | |
Protector™ Echo™ and Airo™ Filtered Fume Hood | |
1.27cm | |
1 lb. | |
2 in. |
12.7cm | |
0.5 in. | |
Software | |
453.5g | |
5.08cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title