Labconco™ Protector™ Fiberglass Filtered Glove Boxes

Features inlet and outlet HEPA filters, 99.99% efficient on particulates

Manufacturer: Labconco™ 5065045

 View more versions of this product

Catalog No. 16-200-405

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Supporting base

    Specifications

    Width (English) Exterior 63.9 in.
    Width (English) Interior 35 in.
    Liner Material Fiberglass
    Hertz 50/60Hz
    Voltage 208/230V
    Certifications/Compliance UL, ETL, CAN/CSA
    Amperage 10A
    Depth (Metric) Exterior 78.7cm
    Depth (English) Exterior 31 in.
    Type Glove Box
    Height (English) Exterior 45.7 in.
    Filter Type HEPA
    Display LCD
    Height (Metric) Exterior 116.1cm
    Lighting Two 25w fluorescent
    Plug Type North American
    Ports 2
    Weight (Metric) 227kg
    Weight (English) 500 lb.
    Width (Metric) Exterior 162.3cm
    Width (Metric) Interior 88.9cm
    Electrical Requirements 208/230V 50/60Hz

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit