Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Fiberglass Filtered Glove Boxes

Features inlet and outlet HEPA filters, 99.99% efficient on particulates

Manufacturer:  Labconco™ 5065031

 View more versions of this product

Catalog No. 16-200-402


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Supporting base

Specifications Description & Specifications

Specifications

Fiberglass
208/230V
10A
31 in.
45.7 in.
HEPA
116.1cm
British (UK)
35 in.
500 lb.
88.9cm
50/60Hz
CE
78.7cm
Glove Box
63.9 in.
LCD
Two 25w fluorescent
2
227kg
162.3cm
208/230V 50/60Hz
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit