Labconco™ Protector™ FilterMate™ Filter Cells and Prefilters

High-efficiency filter cells for use with Labconco™ FilterMate™ Portable Exhausters

Manufacturer: Labconco™ 6933201

 View more versions of this product

Catalog No. 16-105-38

  Check Availability
Add to Cart

    Specifications

    Product Type HEPA Filter Cell
    Width (Metric) 62.9cm
    Width (English) 24.8 in.
    Filter Type HEPA
    For Use With (Equipment) FilterMate™ portable exhauster
    Length (English) 20 to 30 in.
    For Use With (Application) Adsorb or treat chemical fumes, vapors from ammonia, acid gases, organics, formaldehyde
    Weight (English) 45 lb.
    Height (Metric) 10.8cm
    Height (English) 4.3 in.
    Weight (Metric) 20.4kg
    Length (Metric) 50.8 to 76.2cm
    Dimensions (L x W x H) 20 to 30 x 24.8 x 4.3 in. (50.8 to 76.2 x 62.9 x 10.8cm)
    Depth (English) 15.8 in.
    Depth (Metric) 40cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit