Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Protector™ Pass-Through Laboratory Benchtop Fume Hoods: 4 ft. Width Products for Science Education

Offers sashes on two sides allowing operation on either side of fume hood.

Manufacturer:  Labconco™ 113400020

 View more versions of this product

Catalog No. S15325


This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Requires : Remote blower or ducting to house exhaust, Work surface, Base cabinet or stand

Description

Description

 These hoods may also be installed in wall between two rooms for sample preparation and are ideal for conducting chemistry demonstrations.

  • By-pass airflow design
  • Glacier white, dry powder epoxy-coated steel and aluminum frame
  • Ergonomic air foil with aerodynamic Clean-Sweep airflow openings
  • Two each tempered safety glass vertical-rising sashes
  • Audible alarm that sounds when both sashes are open at same time
  • Pre-wired 100w vapor-proof incandescent light
  • One pre-wired 115V, 20A GFCI electrical duplex receptacle on lower right side (one side)
  • Pre-wired light and blower switches (one side)
  • Removable front and side panels for access to light, electrical wiring and sash cables
  • Epoxy-coated steel I.D.: 25.6cm (10.09 in.) exhaust connection

Compliance

ADA, ANSI Z9.5, ASHRAE 110, ASTM E84, CAN/CSA C22.2, CFR 29, NFPA 45, SEFA 1, UL 1805, UL 61010

Specifications

Specifications

33.4 in.
84.8cm
149.9cm
121.9cm
186kg
T8 fluorescent
CFM/Static Pressure at 100 fpm: With 1 sash fully open, exhausts 775 CFM at 0.33 in. static pressure
Education
59 in.
48 in.
410 lb.
Not Applicable
208-230V, 50/60Hz, 5Amp
Fume Hood
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit