Labconco™ Protector™ Stainless-Steel Radioisotope Hoods, Deep

Provide protection from applications using radiochemicals

Manufacturer: Labconco™ 120510000

 View more versions of this product

Catalog No. 13-118-255

  Check Availability
Add to Cart

Required Accessories : Remote blowers, ductwork, base cabinets, adjustable height base stands

    Specifications

    Product Type Fume Hood
    Width (English) 60 in.
    Width (Metric) 152.4cm
    Height (English) 59 in.
    Hertz 50/60Hz
    Height (Metric) 149.9cm
    Voltage 115V
    Electrical Requirements 115V 50/60Hz
    Pressure 0.28 in. at 100fpm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit