Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Protector™ Standard Storage Cabinet
Shop All Labconco Corporation Products

Click to view available options
Width (English):
12 in.
18 in.
24 in.
30 in.
36 in.
48 in.
No. of Doors:
1
2
Door Type:
Left Hinge, Manual Close
Manual Close
Right Hinge, Manual Close
Weight (English):
60 lb.
65 lb.
85 lb.
90 lb.
120 lb.
130 lb.
155 lb.
180 lb.
260 lb.
Description
Includes
Four leveling feet and one 8 in. filler panel to increase cabinet depth from 22 to 30 in.
The Labconco Protector™ Standard Storage Cabinet may be used for storage of supplies and small laboratory instruments.
- Support loads up to 800 lb. (363kg)
- Durable epoxy-coated steel construction
- Attractive glacier white exterior complements laboratory casework and Labconco fume hoods
- Manual-closing, non-locking door(s)
Order Info
Work surface and interior shelf kits are sold separately
Specifications
Specifications
| Product Type | Storage Cabinet |
| Color | Light Gray |
| Door Type | Right Hinge, Manual Close |
| No. of Doors | 1 |
| Load Bearing Capacity (Metric) | 362.8 kg |
| Height (English) Base | 31.5 to 32.75 in. |
| Weight (English) | 60 lb. |
| Weight (Metric) | 27.21 kg |
| Width (English) | 12 in. |
| Load Bearing Capacity (English) | 800 lb. |
| Show More |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction