Labconco™ PTFE Coated Aluminum Rotors for CentriVap™ micro IR Vacuum Concentrator

Manufacturer: Labconco™ 7548600

 View more versions of this product

Catalog No. 10-269-653

  Check Availability
Add to Cart

    Specifications

    Holds 16 x 10mL Vial
    Shipping Weight (English) 1 lb.
    Shipping Weight (Metric) 0.45kg
    Width (English) 5.5 in.
    Width (Metric) 14cm
    Diameter (Metric) 14cm
    Capacity (Metric) 10mL
    Color Black
    For Use With (Equipment) CentriVap™ micro IR vacuum
    Diameter (English) 5.5 in.
    Product Type Concentrator Rotor
    Material PTFE Coated Aluminum
    Height (English) 1.6 in.
    Total Count 16.0
    Speed 1700rpm
    Temperature (Metric) Operating 65°C
    Height (Metric) 4.06cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit