Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco PuriCare Flow Station Replacement Filters
Replacement filters for use with PuriCare Animal Research Stations.
$25.00 - $1442.00
Catalog Number | Mfr. No. | Filter Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Filter Type | For Use With (Equipment) | Price | Quantity & Availability | ||||
09-039-125
|
Labconco
3759600 |
HEPA exhaust filter | PuriCare Open Access and Vertical Flow Stations |
Each for $1,442.00
|
|
09-039-126
|
Labconco
3796200 |
Charcoal filter | 4 ft. PuriCare™ procedure station |
Each for $186.00
|
|
09-039-128
|
Labconco
3803100 |
HEPA supply air intake filter | PuriCare Open Access and Vertical Flow Stations |
Each for $1,050.00
|
|
09-039-124
|
Labconco
3789300 |
Pleated Air Prefilter | PuriCare Open Access and Vertical Flow Stations |
Each for $25.00
|
|
09-039-127
|
Labconco
3796201 |
Charcoal filter | 3 ft. PuriCare™ bedding disposal station and 6 ft. procedure station |
Each for $329.00
|
|
Description
Replacement filters for use with PuriCare Animal Research Stations.
Replacement supply HEPA filter for PuriCare Open Access Stations and PuriCare Vertical Flow Stations.Specifications
PuriCare replacement filter |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title