Labconco™ Purifier™ Base Stands for Horizontal Clean Bench, 5 ft.

Add a Labconco Purifier™ Base Stand to yourHorizontal Clean Bench.

Manufacturer: Labconco™ 3255001

 View more versions of this product

Catalog No. 32-550-01

  Check Availability
Add to Cart

    Specifications

    Net Weight (English) 130 lb.
    Net Weight (Metric) 58.9kg
    Ports Utility
    Type 5 ft. Telescoping Base Stand with casters
    Material Epoxy Coated Steel
    Width (English) Exterior 64.5 in.
    Width (Metric) Exterior 163.83cm
    Height (English) Exterior 28 in.
    Height (Metric) Exterior 71.12cm
    Depth (English) 40 in.
    Depth (Metric) 101.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit