Labconco™ Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet, 4ft. Width, 9in. Opening

Labconco Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet with advanced ergonomic design excel in user comfort and functionality.

Manufacturer: Labconco™ 332491110

 View more versions of this product

Catalog No. 33-249-1110

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Amperage 6A
    Certifications/Compliance ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL,ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL
    Chamber Material Stainless Steel,Stainless Steel
    Depth (English) 31.2 in.
    Display LCD
    Height (English) Viewing 27 in.
    Height (Metric) 226.8 to 242cm
    Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
    Includes Scope-Ready package, service fixtures, pass through, base stand
    Lighting Fluorescent
    Noise Level <63dBA,<63dBA
    Plug Type 230V North America
    Sash Opening (Metric) 22.6cm,22.6cm
    Voltage 230V
    Weight (English) 585 lb.
    Weight (Metric) 265.3kg
    Width (English) 54.3 in.
    Width (Metric) 137.9cm
    Height (English) 89.3 to 95.3 in.
    Depth (Metric) 79.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit