Labconco™ Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet, 4ft. Width, 9in. Opening

Labconco Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet with advanced ergonomic design excel in user comfort and functionality.

Manufacturer: Labconco™ 342491000

 View more versions of this product

Catalog No. 34-249-1000

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Amperage 12A
    Includes Scope-Ready package, Temp-Zone package, service fixtures, pass through
    Width (English) 54.3 in.
    Noise Level <63dBA,<63dBA
    Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL,ADA, CAN/CSA C22.2, ETL, NSF 49, UL
    Depth (English) 31.2 in.
    Display LCD
    Height (English) Viewing 27 in.
    Height (Metric) 156.9cm
    Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
    Plug Type 115V Domestic
    Weight (English) 585 lb.
    Weight (Metric) 265.3kg
    Chamber Material Stainless Steel,Stainless Steel
    Height (English) 61.8 in.
    Depth (Metric) 79.2cm
    Lighting Fluorescent
    Voltage 115V
    Width (Metric) 137.9cm
    Sash Opening (Metric) 22.6cm,22.6cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit