Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet, 6ft. Width, 9in. Opening

Labconco Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet with advanced ergonomic design excel in user comfort and functionality.

Specifications

Depth (English) 31.2 in.
Depth (Metric) 79.2cm
Display LCD
Height (English) Viewing 27 in.
Housing Material Powder Coated Steel
View More Specs

Products 2
Catalog Number Mfr. No. Amperage Includes Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Amperage Includes Plug Type Price Quantity & Availability  
33-269-1100
View Documents
Labconco™
332691100
12A Scope-Ready package, service fixtures, pass through, base stand 115V Domestic This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
32-269-1100
View Documents
Labconco™
322691100
12A Temp-Zone package, UV light, service fixtures, pass through, base stand 115V Domestic This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.

  • Same ECM blower technology as Purifier Logic™; uses Constant Airflow Profile™ (CAP) to maintain precise volume of air as filters load
  • As an additional safety feature, cabinet will continuously display HEPA filter life remaining and cabinet status
  • Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
  • Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
  • Equipped to meet the specific needs of the cell culture industry
  • Available with optional Scope-Ready™ package, Temp-Zone™ package or both
  • Scope-Ready package allows the users microscope to be integrated into the biosafety cabinet
  • Temp-Zone package includes a temperature controlled area on the work surface
Inclination Technology™ Suite includes:
  • 10° angled sash
  • Patented curved air grille with built-in armrest
  • Fully accessible controls and eye-level mounted color display with MyLogic operating system
  • Flush-mounted, slowly self-closing electrical outlet covers
  • ECM is quieter and cooler than comparable PSC motors
  • Large interior work area

Some cabinets include non-welded base stands. For cabinets that do not include the base stand, one is required and is sold separately.

Specifications

Specifications

31.2 in.
LCD
Powder Coated Steel
198.8cm
79.2cm
27 in.
78.3 in.
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit