Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet, 6ft. Width, 9in. Opening

Labconco Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet with advanced ergonomic design excel in user comfort and functionality.

Manufacturer:  Labconco™ 322691010

 View more versions of this product

Catalog No. 32-269-1010


  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.

Add to cart

Specifications Description & Specifications

Specifications

8A
79.2cm
27 in.
Powder Coated Steel
Fluorescent, UV
230V
365.1kg
198.8cm
Stainless Steel
<63dBA
31.2 in.
LCD
156.9cm
Temp-Zone package, UV light, service fixtures, pass through
230V North America
805 lb.
78.3 in.
ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL
61.8 in.
22.8cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit