Labconco™ Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet, 6ft. Width, 9in. Opening

Labconco Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet with advanced ergonomic design excel in user comfort and functionality.

Manufacturer: Labconco™ 332691100

 View more versions of this product

Catalog No. 33-269-1100

  Check Availability
Add to Cart

    Specifications

    Depth (English) 31.2 in.
    Height (English) Viewing 27 in.
    Includes Scope-Ready package, service fixtures, pass through, base stand
    Voltage 115V
    Weight (Metric) 324.3kg
    Width (Metric) 198.8cm
    Chamber Material Stainless Steel,Stainless Steel
    Noise Level <63dBA,<63dBA
    Sash Opening (Metric) 22.8cm,22.8cm
    Amperage 12A
    Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL,ADA, CAN/CSA C22.2, ETL, NSF 49, UL
    Depth (Metric) 79.2cm
    Display LCD
    Height (Metric) 226.8 to 242cm
    Lighting Fluorescent
    Plug Type 115V Domestic
    Weight (English) 715 lb.
    Width (English) 78.3 in.
    Height (English) 89.3 to 95.3 in.
    Housing Material Powder Coated Steel

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit