Labconco™ Purifier™ Cell Logic+™ Class II B2 Biosafety Cabinet, 6ft. Width, 8in. Opening

Labconco Purifier™ Cell Logic+™ Class II A2 Biosafety Cabinet with advanced ergonomic design excel in user comfort and functionality.

Manufacturer: Labconco™ 343681110

 View more versions of this product

Catalog No. 34-368-1110

  Check Availability
Add to Cart

    Specifications

    Amperage 8A
    Depth (English) 31.2 in.
    Display LCD
    Height (English) Viewing 27 in.
    Height (Metric) 254.2 to 269.2cm
    Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
    Includes Scope-Ready package, Temp-Zone package, service fixtures, pass through, base stand
    Plug Type 230V North America
    Weight (English) 940 lb.
    Weight (Metric) 426.4kg
    Width (English) 78.3 in.
    Certifications/Compliance ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL,ADA, CAN/CSA C22.2, CE, ETL, NSF 49, UL
    Height (English) 100.1 to 106.1 in.
    Chamber Material Stainless Steel,Stainless Steel
    Depth (Metric) 79.2cm
    Height (Metric) Viewing 39cm
    Lighting Fluorescent, UV
    Noise Level <63dBA,<63dBA
    Sash Opening (Metric) 20.3cm,20.3cm
    Voltage 230V
    Width (Metric) 198.8cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit