Labconco™ Purifier™ Horizontal Clean Bench, 3 ft. Width

Protect worker from particulate contamination with the Labconco Purifier™ Horizontal Clean Bench.

Manufacturer: Labconco™ 3889702

 View more versions of this product

Catalog No. 13-118-102

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

Required Accessories : Supporting base (sold separately).

    Specifications

    Depth (English) Interior 21 in.
    Depth (Metric) Interior 53cm
    Width (English) Exterior 38 in.
    Width (Metric) Exterior 96.5cm
    Height (English) Exterior 48.4 in.
    Height (Metric) Exterior 122.9cm
    Plug Type North America
    Net Weight (English) 364 lb.
    Net Weight (Metric) 165kg
    Lighting Fluorescent
    Ports Utility
    Filter Efficiency 99.99%
    Filter Type HEPA
    Certifications/Compliance CAN/CSA C22.2, ETL, UL, CE
    Material Stainless Steel
    Electrical Requirements 230V, 50/60Hz, 3A, Domestic
    Depth (Metric) 86.4cm
    Depth (English) 34 in.
    For Use With (Application) Plant tissue culture, media plate preparation, electronics inspection, medical device assembly and pharmacy drug preparation

    • Horizontal laminar flow
    • Double-gasket, negative pressure HEPA filter leak protection
    • ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
    • Disposable prefilters (2 each on 3 ft. and 4 ft. models; 3 each on 6 ft. models; 4 each on 8 ft. models)
    • Variable speed built-in motor/blower(s) with vibration isolation pads
    • Differential pressure gauge
    • Type 304 brushed stainless steel work surface
    • Tempered safety glass side panels with utility ports with iris openings
    • UV-resistant, dry powder epoxy-coated steel exterior
    • Front-mounted light and blower switches

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit