Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Horizontal Clean Bench, 5 ft.: With UV Light
SDP

When using a Labconco Purifier™ Horizontal Clean Bench, workers are protected from particulate contamination.

$15127.00 - $18091.00

Specifications

Width (English) Exterior 63 in.
Width (Metric) Exterior 157.4cm
Height (English) Exterior 48.4 in.
Height (Metric) Exterior 122.9cm
Filter Efficiency 99.99%
View More Specs

Products 10
Catalog Number Mfr. No. Depth (Metric) Depth (Metric) Interior Electrical Requirements Price Quantity & Availability  
Catalog Number Mfr. No. Depth (Metric) Depth (Metric) Interior Electrical Requirements Price Quantity & Availability  
32-500-20
SDP
View Documents
Labconco™
3250020
86.4cm 53cm 115V 60Hz
Each for $15,450.00
Add to cart
 
32-500-21
SDP
View Documents
Labconco™
3250021
99.1cm 66cm 115V 60Hz
Each for $18,091.00
Add to cart
 
32-500-22
SDP
View Documents
Labconco™
3250022
86.4cm 53cm 230V 50/60Hz
Each for $15,127.00
Add to cart
 
32-500-25
SDP
View Documents
Labconco™
3250025
86.4cm 53cm 230V 50/60Hz British
Each for $15,127.00
Add to cart
 
32-500-28
SDP
View Documents
Labconco™
3250028
86.4cm 53cm 230V 50/60Hz Schuko
Each for $15,127.00
Add to cart
 
32-500-26
SDP
View Documents
Labconco™
3250026
99.1cm 66cm 230V 50/60Hz British
Each for $17,712.00
Add to cart
 
32-500-23
SDP
View Documents
Labconco™
3250023
99.1cm 66cm 230V 50/60Hz
Each for $17,712.00
Add to cart
 
32-500-31
SDP
View Documents
Labconco™
3250031
86.4cm 53cm 230V 50/60Hz China
Each for $15,127.00
Add to cart
 
32-500-29
SDP
View Documents
Labconco™
3250029
99.1cm 66cm 230V 50/60Hz Schuko
Each for $17,712.00
Add to cart
 
32-500-32
SDP
View Documents
Labconco™
3250032
99.1cm 66cm 230V 50/60Hz China
Each for $17,712.00
Add to cart
 
Description

Description

  • Horizontal laminar flow
  • Double-gasket, negative pressure HEPA filter leak protection
  • ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
  • Disposable prefilters (2 each on 3 ft. and 4 ft. models; 3 each on 6 ft. models; 4 each on 8 ft. models)
  • Variable speed built-in motor/blower(s) with vibration isolation pads
  • Differential pressure gauge
  • Type 304 brushed stainless-steel work surface
  • Tempered safety glass side panels with utility ports with iris openings
  • UV-resistant, dry powder epoxy-coated steel exterior
  • Front-mounted light and blower switches

Warranty and Services

One year warranty on parts and service

Specifications

Specifications

63 in.
48.4 in.
99.99%
Plant tissue culture, media plate preparation, electronics inspection, medical device assembly and pharmacy drug preparation
HEPA
157.4cm
122.9cm
CAN/CSA C22.2, ETL, UL, CE
UV
Stainless Steel
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit