Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Horizontal Clean Bench, 5 ft. without UV Light
SDP

When using a Labconco Purifier™ Horizontal Clean Bench, workers are protected from particulate contamination.

Specifications

Lighting Type Fluorescent
Height (English) 48.4 in.
Height (Metric) 122.9 cm
Width (English) 62 in.
Width (Metric) 157.4 cm
View More Specs

Products 2
Catalog Number Mfr. No. DepthMetric PlugType Voltage Weight (English) Price Quantity & Availability  
Catalog Number Mfr. No. DepthMetric PlugType Voltage Weight (English) Price Quantity & Availability  
32-500-01
SDP
View Documents
Labconco™
3250001
575 lb. Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »
32-500-00
SDP
View Documents
Labconco™
3250000
560 lb. Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. View substitute products »
Description

Description

NOTE: Photo above shows Clean Bench with Stand.  Stand is sold separately (see 32-550-00 Stationary Base Stand or 32-550-01 Base Stand with Casters).
  • Type 304 brushed stainless steel work surface
  • Angled profile design with no protrusions in front panel
  • 0.25 in. (0.6cm) thick safety glass side panels
  • Double-gasket, negative pressure leak protection
  • Include 99.99% efficient HEPA filter, front-mounted light and blower switches

Certifications

CE marked, ETL listed.

Warranty and Services

One year (parts and labor).

Specifications

Specifications

Fluorescent
122.9 cm
157.4 cm
48.4 in.
62 in.
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit