Labconco™ Purifier™ Horizontal Clean Bench, 5 ft. without UV Light

When using a Labconco Purifier™ Horizontal Clean Bench, workers are protected from particulate contamination.

Manufacturer: Labconco™ 3250011

 View more versions of this product

Catalog No. 32-500-11

  Check Availability
Add to Cart

    Specifications

    Net Weight (Metric) 254kg
    Filter Efficiency 99.99%
    Filter Type HEPA
    Width (English) Exterior 62 in.
    Width (Metric) Exterior 157.4cm
    Height (Metric) Exterior 122.9cm
    Depth (English) 34 in.
    Depth (Metric) 86.4cm
    For Use With (Application) Plant tissue culture, media plate preparation, electronics inspection, medical device assembly and pharmacy drug preparation
    Voltage 230V
    Net Weight (English) 560 lb.
    Lighting Fluorescent
    Amperage 4A
    Depth (English) Interior 21 in.
    Certifications/Compliance CAN/CSA C22.2, ETL, UL, CE
    Material Stainless Steel
    Depth (Metric) Interior 53cm
    Height (English) Exterior 48.4 in.
    Electrical Requirements 230V 50/60Hz China

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit