Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 3 ft. Width, 10 in. Opening

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

Manufacturer: Labconco™ 302311100

 View more versions of this product

Catalog No. 30-231-1100

  Check Availability
Add to Cart

    Specifications

    Amperage 12A
    Depth (English) 31.2 in.
    Height (English) Viewing 27 in.
    Sash Opening (English) 10 in.
    Voltage 115V
    Weight (English) 585 lb.
    Width (English) 42.3 in.
    Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL,ADA, CAN/CSA C22.2, ETL, NSF 49, UL
    Height (Metric) 226.5 to 241.8cm
    Housing Material Powder Coated Steel
    Includes Cabinet, base stand, UV light, fixture, pass through
    Noise Level <63dBA,<63dBA
    Sash Opening (Metric) 25.4cm,25.4cm
    Volume 253 to 279 cfm
    Weight (Metric) 265.3kg
    Width (Metric) 107.4cm
    Height (English) 89.2 to 95.2 in.
    Chamber Material Stainless Steel,Stainless Steel
    Depth (Metric) 79.2cm
    Display LCD
    Lighting Fluorescent, UV

    • ECM blower technology combined with CAP (Constant Airflow Profile™) maintains precise volume of air as filters load
    • Interior-mounted LCD displays HEPA filter life remaining and cabinet status
    • Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
    • Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
    Inclination Technology™ Suite includes:
    • Flush-mounted stainless steel electrical receptacle covers with dampening hinges
    • Patented curved air grille with built-in armrest
    • Fully accessible controls and eye-level mounted color display with MyLogic™ operating system

     

    Some models have base stands, UV lights, service fixtures, pass throughs and/or a combination of those features included. (Refer to nominal width, sash opening, electrical configuration and product specifications for details.)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit