Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 6 ft. Width, 10 in. Opening

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

Manufacturer:  Labconco™ 302610000

 View more versions of this product

Catalog No. 30-261-0000


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

16A
79.2cm
27 in.
Powder Coated Steel Exterior and Stainless Steel Interior
Fluorescent
10 in.
805 lb.
78.3 in.
ADA, CAN/CSA C22.2, ETL, NSF 49, UL
61.7 in.
25.4cm
31.2 in.
LCD
156.7cm
Cabinet only
115V Domestic
115V
365.1kg
198.8cm
Stainless Steel
<63dBA
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit