Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 6 ft. Width, 8 in. Opening

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

Specifications

Depth (Metric) 79.2cm
Display LCD
Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
Width (Metric) 198.8cm
View More Specs

Products 5
Catalog Number Mfr. No. Amperage Height (Metric) Includes Plug Type Price Quantity & Availability  
Catalog Number Mfr. No. Amperage Height (Metric) Includes Plug Type Price Quantity & Availability  
30-268-0010
View Documents
Labconco™
302680010
6A 156.7cm Cabinet only 230V North America This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
30-268-0110
View Documents
Labconco™
302680110
6A 226.5 to 241.8cm Cabinet, Base stand 230V North America This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
30-268-1010
View Documents
Labconco™
302681010
6A 156.7cm Cabinet, UV light, service fixtures and pass through 230V North America This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
30-268-1100
View Documents
Labconco™
302681100
12A 226.5 to 241.8cm Cabinet, base stand, UV light, service fixture, pass through 115V Domestic This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
30-268-1110
View Documents
Labconco™
302681110
6A 226.5 to 241.8cm Cabinet, base stand, UV light, service fixture, pass through 230V North America This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

MyLogic™ operating system provides intuitive programming, color-coded menus, status messages and alarms with diagnostic troubleshooting — all using full sentences.

  • ECM blower technology combined with CAP (Constant Airflow Profile™) maintains precise volume of air as filters load
  • Interior-mounted LCD displays HEPA filter life remaining and cabinet status
  • Provides personnel, product and environmental protection; suitable for work in Biosafety Levels 1, 2 and 3
  • Discharges HEPA-filtered exhaust air directly into lab, or into an exhaust system through optional Canopy Connection
Inclination Technology™ Suite includes:
  • Flush-mounted stainless steel electrical receptacle covers with dampening hinges
  • Patented curved air grille with built-in armrest
  • Fully accessible controls and eye-level mounted color display with MyLogic™ operating system

Some models have base stands, UV lights, service fixtures, pass throughs and/or a combination of those features included. (Refer to nominal width, sash opening, electrical configuration and product specifications for details.)

Specifications

Specifications

79.2cm
LCD
Powder Coated Steel Exterior and Stainless Steel Interior
198.8cm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit