Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 6 ft. Width, 8 in. Opening, International Model

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

Manufacturer: Labconco™ 302681020

 View more versions of this product

Catalog No. 30-268-1020

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Amperage 16A
    Depth (English) 31.2 in.
    Depth (Metric) 79.2cm
    Display LCD
    Height (English) Viewing 27 in.
    Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
    Includes UV light, service fixtures and pass through
    Lighting Fluorescent, UV
    Noise Level <63dBA,<63dBA
    Voltage 100V
    Weight (English) 805 lb.
    Width (English) 78.3 in.
    Width (Metric) 198.8cm
    Certifications/Compliance ADA, NSF 49,ADA, NSF 49
    Chamber Material Stainless Steel,Stainless Steel
    Height (Metric) 156.7cm
    Weight (Metric) 365.1kg
    Height (English) 61.7 in.
    Sash Opening (Metric) 20.3cm,20.3cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit