Labconco™ Purifier™ Logic+™ Class II A2 Biosafety Cabinet, 6 ft. Width, 8 in. Opening, International Model

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

Manufacturer: Labconco™ 302681150

 View more versions of this product

Catalog No. 30-268-1150

  Check Availability
Add to Cart

    Specifications

    Amperage 8A
    Display LCD
    Height (English) Viewing 27 in.
    Includes Base stand, UV light, service fixtures, pass through
    Lighting Fluorescent, UV
    Weight (English) 905 lb.
    Width (English) 78.3 in.
    Width (Metric) 198.8cm
    Noise Level <63dBA,<63dBA
    Depth (English) 31.2 in.
    Height (Metric) 226.5 to 241.8cm
    Voltage 230V
    Weight (Metric) 410.5kg
    Certifications/Compliance ADA, CE, NSF 49,ADA, CE, NSF 49
    Sash Opening (Metric) 20.3cm,20.3cm
    Chamber Material Stainless Steel,Stainless Steel
    Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
    Height (English) 89.2 to 95.2 in.
    Depth (Metric) 79.2cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit