Labconco™ Purifier™ Logic+™ Class II B2 Biosafety Cabinet, 4 ft. Width, 8 in. Opening

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

Manufacturer: Labconco™ 303480100

 View more versions of this product

Catalog No. 30-348-0100

  Check Availability
Add to Cart

    Specifications

    Depth (English) 31.2 in.
    Display LCD
    Plug Type 115V Domestic
    Weight (Metric) 331.1kg
    Chamber Material Stainless Steel,Stainless Steel
    Height (English) 100.1 to 106.1 in.
    Amperage 12A
    Certifications/Compliance ADA, CAN/CSA C22.2, ETL, NSF 49, UL,ADA, CAN/CSA C22.2, ETL, NSF 49, UL
    Depth (Metric) 79.2cm
    Height (English) Viewing 27 in.
    Housing Material Powder Coated Steel Exterior and Stainless Steel Interior
    Includes Cabinet, Base stand
    Lighting Fluorescent
    Voltage 115V
    Weight (English) 730 lb.
    Width (Metric) 137.9cm
    Noise Level <63dBA,<63dBA
    Sash Opening (Metric) 20.3cm,20.3cm
    Height (Metric) 254.2 to 269.2cm
    Width (English) 54.3 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit