Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Logic+™ Class II B2 Biosafety Cabinet, 6 ft. Width, 8 in. Opening

Labconco Purifier™ Logic+™ Class II A2 Biosafety Cabinets with advanced ergonomic design excel in user comfort and functionality.

Manufacturer:  Labconco™ 303681100

 View more versions of this product

Catalog No. 30-368-1100


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

12A
79.2cm
27 in.
Powder Coated Steel Exterior and Stainless Steel Interior
Fluorescent, UV
115V
426.4kg
198.8cm
Stainless Steel
<63dBA
31.2 in.
LCD
254.2 to 269.2cm
Cabinet, base stand, UV light, service fixture, pass through
115V Domestic
940 lb.
78.3 in.
ADA, CAN/CSA C22.2, ETL, NSF 49, UL
100.1 to 106.1 in.
20.3cm
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit