Labconco™ Purifier™ Logic™+ and PuriCare™ Base Stand

Labconco Purifier™ Logic™+ and PuriCare™ Base Stands are designed to be used with Purifier Logic Class II Biosafety Cabinets and PuriCare Procedure Stations.

Manufacturer: Labconco™ 3730310

 View more versions of this product

Catalog No. 16-101-126

  Check Availability
Add to Cart

    Specifications

    Certifications NSF, ADA
    Depth (Metric) 73.66cm
    Increments 1 in.
    Material Steel
    Width (English) 38.5 in.
    Depth (English) 29 in.
    For Use With (Equipment) 3 ft. W Labconco™ Purifier™ Delta series cabinet
    Height (English) 27.5 to 34.5 in.
    Includes Toe locking Polyurethane caster
    Length (English) 29 in.
    Load Capacity (English) Centralized 1000 lb.
    Load Capacity (Metric) Centralized 453.59kg
    Product Type Telescoping Base Stand
    Surface Coating Epoxy

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit