Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ Purifier™ Logic™ Replacement Trace Odor Carbon Postfilter

Specifications
Filter Type | Carbon |
---|---|
Length (English) | 4 in. |
Depth (English) | 16 in. |
Width (English) | 18 in. |
Dimensions | 4 x 18 in. (10.2 x 45.7 cm) |
Catalog Number | Mfr. No. | dimWeightEnglish | For Use With (Equipment) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | dimWeightEnglish | For Use With (Equipment) | Weight (Metric) | Price | Quantity & Availability | |||
10-269-290
![]() |
Labconco™
3837203 |
6 ft. Purifier™ Logic™ biosafety cabinet and PuriCare™ procedure station | 4.5 Kg | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
10-269-289
![]() |
Labconco™
3837202 |
5 ft. Purifier™ Logic™ biosafety cabinet and PuriCare™ procedure station | 3.2 Kg | Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | ||||
Specifications
Carbon | |
16 in. | |
4 x 18 in. (10.2 x 45.7 cm) | |
10.2 cm | |
Postfilter |
4 in. | |
18 in. | |
40.6 cm | |
45.7 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title