Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ Purifier™ Filtered PCR Enclosure
GSA_VASDP

Catalog No. p-4500576 Shop All Labconco Corporation Products
Change view
Click to view available options
Includes:
Protection Panel, Timer
Protection Panel, Timer, Airflow Monitor
Width (Metric):
60.9 cm
91.4 cm
121.9 cm
Voltage:
115 V
230 V
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes Width (Metric) Voltage
16-108-268 Protection Panel, Timer 60.9 cm 115 V
16-108-270 Protection Panel, Timer 60.9 cm 230 V
16-108-271 Protection Panel, Timer, Airflow Monitor 60.9 cm 230 V
16-108-272 Protection Panel, Timer 91.4 cm 115 V
16-108-274 Protection Panel, Timer 91.4 cm 230 V
16-108-273 Protection Panel, Timer, Airflow Monitor 91.4 cm 115 V
16-108-275 Protection Panel, Timer, Airflow Monitor 91.4 cm 230 V
16-108-276 Protection Panel, Timer 121.9 cm 115 V
16-108-278 Protection Panel, Timer 121.9 cm 230 V
16-108-277 Protection Panel, Timer, Airflow Monitor 121.9 cm 115 V
16-108-279 Protection Panel, Timer, Airflow Monitor 121.9 cm 230 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 16-108-268 Supplier Labconco™ Supplier No. 3970202
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

Requires

Work surface and base stand (sold separately).

Labconco Purifier™ Filtered PCR Enclosure protects work from particulate contamination.

  • Nominal downflow velocity of 45-65 fpm
  • Aerodynamic air foil
  • HEPA filter, 99.99% efficient on particles 0.3 micron
  • ISO Class 5 air (formerly Class 100 per Federal Standard 209E)
  • Disposable prefilter and Air diffuser
  • Variable speed built-in blower with motorized impeller and solid state control rated for 10A
  • Intrinsically-sound, negative pressure design
  • Minihelic pressure gauge
  • UV-resistant, powder-coated aluminum and steel construction
  • UV-opaque and resistant 1/4 in. thick tempered safety glass sash and sides
  • UV lamp 254nm, with interlocked UV protection panel
  • Variable digital timer for UV exposure with eight settings in minutes of 5, 10, 15, 30, 60, 120, 240 and continuous
  • Blower and 3-way light (flourescent, UV and off) switches
  • High sash opening 23.8cm (9.4 in.) high sash opening
  • Ergonomic 10° angled and hinged sash that pivots upward, locks to loading height of 50.8cm (20 in.) and has wiping seals to promote ISO Class 5 conditions
  • Two utility ports with iris openings and plugs
  • ETL Listing (115 volt, 60 Hz models)

Order Info

Dimensions: 28.62D x 36.75 in. H (72.6 x 93.5cm). For 115V 60Hz (24 in. models are 3A; 36 in. and 48 in. models are 5A). Guardian™ Airflow Monitor is offered as factory-installed option on all PCR Enclosures; specify when ordering.

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Product Type PCR Enclosure
Coating Epoxy
Lighting Type Fluorescent, UV
Material Epoxy-coated Aluminum and Steel
Amperage 5 A
Certifications/Compliance CAN/CSA C22.2, UL, CE
Depth (English) 28.6 in.
Depth (Metric) 72.6 cm
Height (English) 36.8 in.
Height (Metric) 93.4 cm
Illumination UV Light
Includes Protection Panel, Timer
Voltage 115 V
Warranty 1 Year
Weight (English) 125 lb.
Weight (Metric) 57 kg
Width (English) 24 in.
Width (Metric) 60.9 cm
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.