Labconco™ PVC Motor Blowers

Handle extremely corrosive atmospheres produced by high order oxidizers such as perchloric acid

Manufacturer: Labconco™ 7183200

 View more versions of this product

Catalog No. 16-090-10

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Amperage 6.8A
    Electrical Requirements 230V 60Hz
    Flow Rate Between 1000 and 2000 cfm
    For Use With (Equipment) Protector™ Premier™, Protector™ XStream™, Basic™ 47 and 70 and fiberglass 30 fume hood
    Hertz 60Hz
    Speed Range 1208 to 1639rpm
    Type Blower
    Voltage 115V
    Weight (English) 100 lb.
    Weight (Metric) 45kg
    Horsepower 1hp
    Material PVC

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit