Labconco™ RapidVap™ Vacuum Evaporation System

Alternative to traditional centrifugal evaporation methods evaporates using vortex motion, heat and vacuum

Manufacturer: Labconco™ 7900002

 View more versions of this product

Catalog No. 16-317-19

  Check Availability
Add to Cart

Required Accessories : Vacuum pump, sample block and glassware. Select vacuum pump based on solvent type and possible temperature limitations. 115V models require 20A minimum circuit breaker; 230V models require 10A minimum circuit breaker.

    Specifications

    Certifications ETL, ETL-C
    Warranty 1 Year
    Depth (English) 18.4 in.
    Memory 9 user set program
    Weight (English) 100 lb.
    Weight (Metric) 45kg
    Amperage 8.6A
    Motor Type Brushless DC
    Speed 1000rpm
    Volume (Metric) 4.5 to 450mL
    Depth (Metric) 47cm
    Height (English) 13.5 in.
    Height (Metric) 34cm
    Hertz 50/60Hz
    Max. Vacuum 0 to 999mbar
    Pump Type Diaphragm or Rotary Vane
    Voltage 115V
    Width (English) 20.7 in.
    Width (Metric) 53cm
    Electrical Requirements 115V 50/60Hz
    Cap Lid Type Glass with Lexan Shield
    Display LCD
    Includes Lid heater
    Material PTFE Coated Aluminum
    Total Count 110.0
    Capacity (Metric) 450mL

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit