Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Labconco™ RapidVap™ Vertex Dry Evaporator Blocks
Click to view available options
No. of Places:
18
50
Volume (Metric):
3 mL
5 mL
8 mL
12 mL
16 mL
40 mL
60 mL
Description
Labconco™ RapidVap™ Vetex Dry Evaporator requires block of solid aluminum that includes stainless steel handles to lift block in and out of evaporator.
- Comprised of solid aluminum with stainless steel handles for lifting out of evaporator
- Comes with 0.21 in. (0.5cm) diameter port in upper left hand corner for insertion of temperature probe to monitor upper block temperature
- Multiple block variations available to suit tube size
- Custom blocks also available
Specifications
Diameter (English) Port | 0.21 in. |
Diameter (Metric) Port | 5 mm |
For Use With (Equipment) | RapidVap vertex dry evaporator |
Holds | 50 Tubes (12 x 75 mm) |
Material | Aluminum |
No. of Places | 50 |
Type | Block |
Volume (Metric) | 5 mL |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction