Labconco™ Replacement Disposable Prefilters

Prefilters for Vertical Clean Benches and Filtered PCR Enclosures

Manufacturer: Labconco™ 3935700

 View more versions of this product

Catalog No. 16-108-280

  Check Availability
Add to Cart

    Specifications

    Product Type Prefilter
    Width (Metric) 41.9cm
    Width (English) 16.5 in.
    For Use With (Equipment) 2 ft. Purifier™ filtered PCR enclosures and vertical clean benches manufactured before 8/2004 and newer
    Weight (English) 1 lb.
    Height (Metric) 2.5cm
    Height (English) 1 in.
    Weight (Metric) 0.5kg
    Filter Type Prefilter
    Depth (English) 16.5 in.
    Depth (Metric) 41.9cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit