Labconco™ Replacement Disposable Prefilters

Prefilters for Vertical Clean Benches and Filtered PCR Enclosures

Manufacturer: Labconco™ 3718000

 View more versions of this product

Catalog No. 16-090-136

  Check Availability
Add to Cart

    Specifications

    Product Type Prefilter
    Weight (English) 1 lb.
    Weight (Metric) 0.5kg
    Width (Metric) 38.1cm
    Width (English) 15 in.
    For Use With (Equipment) 2 ft. Purifier™ filtered PCR enclosures and vertical clean benches manufactured before 8/2004, Purifier™ delta series biological safety cabinet
    Length (English) 20 to 30 in.
    Height (Metric) 2.3cm
    Height (English) 0.9 in.
    Length (Metric) 50.8 to 76.2cm
    Dimensions (L x W x H) 20 to 30 x 15 x 0.9 in. (50.8 to 76.2 x 38.1 x 2.3cm)
    Depth (English) 20.3 in.
    Depth (Metric) 51.4cm
    Filter Type Prefilter

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit