Labconco™ Rotors for CentriVap™ Systems

For use with Labconco CentriVap Systems

Manufacturer: Labconco™ 7455200

 View more versions of this product

Catalog No. 16-317-63

  Check Availability
Add to Cart

    Specifications

    Holds 32 x 40mL to 50mL microcentrifuge tube
    Weight (English) 3 lb.
    Weight (Metric) 1.4kg
    Capacity (Metric) 1.5 to 2mL
    For Use With (Equipment) CentriVap™ DNA system
    Product Type Microcentrifuge Rotor
    Material Anodized Aluminum
    Total Count 32.0

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit