Labconco™ Screen Purifier™ Starter Kits

For use with Purifier™ Logic™ Biosafety Cabinet

Manufacturer: Labconco™ 3406102

 View more versions of this product

Catalog No. 34-061-02

  Check Availability
Add to Cart

    Specifications

    Product Type Screen Prefilter Kit
    Filter Type Prefilters and postfiters
    For Use With (Equipment) 5 ft. Purifier logic and biosafety cabinet
    Includes Washable/reusable, metal screen-type prefilter, hardware and bracket
    Weight (English) 6 lb.
    Weight (Metric) 2.7kg
    For Use With (Application) Needing control of large debris, animal hair and dander

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit